missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ Series MSE2202S Model Precision Balances
Pure and Simple Weighing
Marca: Sartorius™ MSE2202S-1CE-D0
Detalles adicionales : Peso : 0.50000kg
Especificaciones
ISO; FDA/USP; GxP; Verified | |
20 mg | |
LCD, Black and White | |
Kilograms | |
Certification | |
Automatic | |
≤1 sec. | |
MSE2202S | |
≤0.8 sec. | |
1000 g | |
191 x 193 x 172 mm | |
206 mm | |
172 mm | |
206 mm | |
100/240 V | |
1 A |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
2.2 kg | |
10 mg | |
Cubis™ now covers the entire range from the | |
IP 54 | |
≤±20 mg | |
10 g | |
≤±7 mg | |
5°C to 40°C | |
Precision Balance | |
193 mm | |
172 mm | |
191 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |