missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ MSA Precision Balance Without Draft Shield

Top-of-the-line technology and information design for the ultimate solution in weighing. Sartorius™ Cubis™ MSA Precision Balance Without Draft Shield offers the highest levels of safety and reliability, and can be customized to meet individual workflows. CE Certified.

Marca:  Sartorius™ MSA8202S-0CE-D0

Detalles adicionales : Peso : 0.00800kg

 Ver más versiones de este producto

Código de producto. 11808451

  • 8434.00€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

Premium laboratory balances with the top-of-the-line display and control unit that can be integrated into individual workflows, as well as configured to adapt to various weighing containers and conditions.

  • Tiltable touch screen featuring high-resolution color TFT for brilliant reproduction of text and graphics
  • Outstanding ease of use and display quality, especially for complex applications
  • Downloadable Q-Apps can be used to customize individual workflows for specific needs
  • Time controlled functions and second tare memory
  • Assisted levelling is started at the touch of a key
  • Flat, stainless steel weigh pan with no draft shield for weighing larger capacities
  • Factory-calibrated and supplied with a legal European verification certificate; GLP compliant
  • Equipped with an intelligent warning function, password protection and audit trail function
  • Three data interfaces included for perfect communication: Ethernet with implemented Web services, USB PC interface and a RS232C interface for Sartorius accessories/printers (Bluetooth, 9-pin RS232C PC and PS/2 interfaces optional)
  • Built-in SD card reader can transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC
  • Measures weight, density determination, averaging, formulation, % weighing, check weighing and totalizing
Especificaciones

Especificaciones

8.2kg
1 A
20mg
191mm
10 mg
50/60Hz
172mm
≤1.5 sec.
1 sec.
5 to 40°C
Kilograms
140mm
–8,200g
191 x 193 x 172mm
172mm
MSA8202S
193mm
Precision Balance
Touchscreen
ISO; FDA/USP; GxP; Verified
206mm
High-resolution color TFT for high-contrast displa
CE Certification
Assisted
10g
5000g
100/240V
7w
100/240V, 50/60Hz, 1A, 7w, 15VDC ± 5%
50 to 80% RH
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
≤±20mg
≤±7mg
Videos
Documentos
Ver productos accesorios