missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ MSU Semi-Micro Balances: Draft Shield with Automatic Doors with Integrated Ionizer

For users who prefer to combine classic key-operated control with the widest range of performance features.

11590.00€ - 12950.00€

Especificaciones

Amperaje 1 A
Interfaz de automatización Keys
Calibración Internal, isoCAL
Certificaciones/conformidad ISO, FDA/USP, GxP, USP31-NF26
Fondo (métrico) 41cm
Ver más especificaciones

Productos 2
Código de producto Marca Capacidad (métrico) Número de Legibilidad Precio Cantidad y disponibilidad  
Código de producto Marca Capacidad (métrico) Número de Legibilidad Precio Cantidad y disponibilidad  
15550814 Ver documentos Sartorius™
MSU225P-100-DI
60 / 120 / 220g 0.01 / 0.02 / 0.05 mg 12950.00€
cada uno Ver productos alternativos
Ahorre hasta 
»
Consúltenos : 902 239 303 
Añadir a la cesta
 
12881756 Ver documentos Sartorius™
MSU125P-100-DI
60 / 120g 0.01 / 0.1mg 11590.00€
cada uno Ver productos alternativos
Ahorre hasta 
»
Consúltenos : 902 239 303 
Añadir a la cesta
 
Descripción

Descripción

MSU Semi-Micro Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements.

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan size: 85 x 85mm
MSU Display and Control Unit
  • Tiltable and removable large, high-resolution monochrome graphic display
  • Key operation; positive click action and precise activation of functions
  • Combines classic key-operated control with a wide range of performance features
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions

Especificaciones

Especificaciones

1 A
Internal, isoCAL
41cm
Color Graphic Display
Gram, kilogram, carat, pound, ounce, troy ounce, H
26.1cm
Keys
ISO, FDA/USP, GxP, USP31-NF26
8.5cm
100/240V, 50/60Hz
37.1cm
50/60Hz