missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Sixtube™ Female Acetal Coupling Insert

Easily handle multiple tubing lines in processes that require connection and reconnection. Multiline couplings simplify the manual steps in your process for quick transfers and minimize your down time.

Marca:  Cole-Parmer™ 31051-25

Detalles adicionales : Peso : 0.01000kg

 Ver más versiones de este producto

Código de producto. 15447013

  • 15.36€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Twin Tube™ series: With two lines in one fitting, you can connect or disconnect with the push of a button
  • Each line is capable of independently handling anything from vacuum to 120psi
  • oupling allows rotation of both tubing lines to prevent kinking.
  • Available with hose barb connections only
  • Sixtube™ series: With a single connector, control six different lines
  • Efficient thumblatch design allows quick disconnecting with optional shutoff
Especificaciones

Especificaciones

Quick-Disconnect x Barb Connection
3 mm
Female Coupling Insert, Six-Line
3 mm
Acetal
120 psi
Videos
Documentos