missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Sanitary Connector, PE Sleeve, Single-Cycle
Designed for media manufacturing, cell harvesting, bio-reactor feeding, pilot plant facilities, pharmaceutical production and any application using flexible bio-bag
191.00€ - 384.00€
Especificaciones
Descripción | Sanitario × púa |
---|---|
Material | Polisulfona |
Tamaño de los tubos | 3/4 pulg |
Manguera dentada | 3/4 pulg |
Puerto de salida | 3/4 pulg |
Código de producto | Marca | Tipo de producto | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Tipo de producto | Precio | Cantidad y disponibilidad | |||||
15437373
|
Cole-Parmer™
31604-10 |
SIP 1,27 cm (1/2 pulg.) DI x 1,91 cm (3/4 pulg.) x 1,91 cm (3/4 pulg.) conector sanitario, manguito de PE, ciclo único |
384.00€
cada uno |
Fecha estimada de envío: 18-09-2024
Inicie sesión para ver el stock |
|||||
15447373
|
Cole-Parmer™
31604-12 |
SIP 1,27 cm (3/8 pulg.) DI x 1,91 cm (3/4 pulg.) x 1,91 cm (3/4 pulg.) conector sanitario, manguito de PE, ciclo único |
Este artículo actualmente no está disponible o ha sido discontinuado. Ver la página del producto para posibles alternativas |
||||||
Descripción
- Disposable single cycle sleeve.
- Save time and money on cleaning.
- Eliminates dead legs where bacteria can grow.
- Connects to most bio-bag connections.
- Steam-through connections will transform your steam-in place (SIP) process by making the connections cleaner, faster and easier.
- Innovative product design allows for a one-step process for sterilization and media transfer while eliminating dead spots, reducing the number of connections and eliminating the need for a laminar flow hood.
- The terminations on the fittings are set to industry standards for bio-reactors and popular sizes of flexible tubing, speeding the adaptation to existing systems and processes.
- Tear-away sleeve protects the fitting from actuation prior to complete sterilization.
- The polysulfone body and silicone membrane materials meet requirements of USP Class VI, and physicochemical tests.
Especificaciones
Sanitario × púa | |
3/4 pulg | |
3/4 pulg |
Polisulfona | |
3/4 pulg | |
Gamma o vapor in situ (SIP) |