missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ DrumQuik PRO System Pro Adapter
Closed-system design ensures the safety of your plant, the environment and your employees at all phases of chemical handling
15.20€ - 16.35€
Especificaciones
Material | Polipropileno |
---|---|
Caudal | 10 GPM a una caída de presión inferior a 0,14 bar |
Presión máxima | 45 psi |
Código de producto | Marca | Tamaño de los tubos | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Tamaño de los tubos | Precio | Cantidad y disponibilidad | |||||
15417423
|
Cole-Parmer™
31608-31 |
NPTF de 12,7 mm (1/2 pulgadas) × DE de 12,7 mm (1/2 pulgadas) |
16.35€
cada uno |
Fecha estimada de envío: 02-07-2024
Inicie sesión para ver el stock |
|||||
15447423
|
Cole-Parmer™
31608-34 |
NPTF de 12,7 mm (1/2 pulgadas) × manguera dentada de 12,7 mm (1/2 pulgadas) |
15.20€
cada uno |
Fecha estimada de envío: 02-07-2024
Inicie sesión para ver el stock |
|||||
Descripción
- Easy-to-use, economical solution for chemical dispensing.
- Durable materials withstand harsh operating conditions.
- Ideal for 5-gallon jerry cans, 55-gallon drums and IBCs.
- The DrumQuik PRO system offers a simplified solution to your chemical dispensing needs.
- Maintains a closed system, protecting your facility, your operating environment, and your employees from the potential dangers of chemical drips, spills and escaping fumes.
- Simple connections, rugged construction, and chemical-resistant materials handle a wide variety of applications including acids and caustics, agricultural liquids, cleaning agents and sterilants, paints and coatings and food oils and syrups.
- Base components are a reusable quick-disconnect coupler and a single-use drum insert assembly; both of which are made from environmentally friendly, food-grade polyethylene (PE).
- Order a convenient dispensing kit which includes all required components, or customize your own system with individual components.
- Coupler body and plugs mate equally well with all drum inserts listed.
Especificaciones
Polipropileno | |
10 GPM a una caída de presión inferior a 0,14 bar | |
45 psi |