missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Countess™ II FL Automated Cell Counter Starter Kit

Starter kit for the Countess™ II FL Automated Cell Counter includes Countess II FL Cell Counter, reusable slide, 500 disposable slides, GFP light cube and RFP light cube

Marca:  Invitrogen™ A32136

Detalles adicionales : Peso : 3.60000kg

Código de producto. 15650417

  • 11940.00€ / 1 set


Fecha de envío estimada
del proveedor 30-10-2019
Añadir a la cesta

Descripción

Descripción

With the option for a reusable slide and fluorescence capabilities—brightfield and two user-changeable fluorescence channels—the Invitrogen™ Countess™ II FL Automated Cell Counter can count cells, monitor fluorescent protein expression, and measure cell viability.

Affordable—option for reusable slide to significantly reduce consumables cost

Flexible—the Countess II FL Automated Cell Counter is able to accept up to two EVOS™ light cubes that are user-selectable from over twenty fluorescence channels

Accurate—eliminate the subjectivity of manual cell counting and minimize user-to-user variability

Speed—count live and dead cells and measure viability and average cell size in as little as 10 seconds

Warranty

1 year

Especificaciones

Especificaciones

Size:
Particles: ~4 - 60 µm
Cells: ~7 - 60 µm

Concentration: 1x104-1x107 cells⁄mL

Volume: 10 µL
As little as 10 seconds
139.7 mm
Reusable Slide or Countess Cell Counting Chamber Slide (disposable)
  • Countess II FL instrument
  • Reusable slide
  • 550 disposable slides
  • GFP Light Cube
  • RFP Light Cube
  • Countess USB drive for storing and transferring data to your computer
  • Disposable slide holder
  • Reusable slide holder
  • Light cube removal tool
  • Power cord and 4 plug adaptors to accommodate most countries
  • Quick reference card (QRC)
Intuitive touch screen with ability to use a mouse, if desired
Auto focus with manual focus option
Customize and save up to 10 user profiles
Viability, apoptosis and transfection efficiency
228.6mm
3 channels (brightfield and 2 slots for EVOS LED light cubes)
228.6mm
Videos
Documentos