missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bolo de cobre, 3,175 mm de diámetro x 6,35 mm de longitud, +99,995 % (base metálica), sin oxígeno, Thermo Scientific Chemicals
Click to view available options
Cantidad:
10 g
50 g
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Copper slug |
Nombre de nota | 3.175mm (0.125 in.) dia. x 6.35mm (0.25 in.) length, Oxygen free |
Notas del porcentaje del ensayo | (base metálica) |
Cantidad | 10 g |
Porcentaje de pureza | ≥99.995% |
Olor | Odorless |
Peso | ≈0.45g/slug |
Formulario | ≈ 0,45 g/bolo |
RUO - Para uso exclusivo en investigación
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'