missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Clear Glass Vials with PTFE Lined Cap

Vials maintain pH level and eliminate ion leaching

Marca:  Cole-Parmer™ 08922-22

Detalles adicionales : Peso : 0.90000kg

Código de producto. 15103755

  • 80.53€ / paquete de 100


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Screw-thread sample vials are manufactured from either clear 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass
  • Vials maintain PH level and eliminate ion leaching
  • Choose from a polypropylene cap with a PTFE-lined foam backing or a polypropylene cap with a PTFE-lined silicone septa
  • Vials, caps and septa are shrink-wrapped separately
Especificaciones

Especificaciones

PTFE Lined Cap
45mm
100 vials
Glass Vials
15 mm
4 mL
8mm
PTFE
Flat Bottom
Clear
Borosilicate Glass
Videos