missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromafil™ Xtra RC Regenerated Cellulose Syringe Filters

Labeled for method validation/certification. Macherey-Nagel™ Chromafil™ Xtra RC Regenerated Cellulose Syringe Filters are hydrophilic membranes with low adsorption for easy purification of aqueous/organic-aqueous (i.e. polar) solutions. Protein binding capacity: 84μg per 25mm filter.

Marca:  Macherey-Nagel™ 729.230.400

Detalles adicionales : Peso : 0.01000kg

 Ver más versiones de este producto

Código de producto. 12466456

  • 488.00€ / paquete de 400


Fecha estimada de envío
10-03-2020
Añadir a la cesta

Descripción

Descripción

Chromafil™ Xtra syringe filters are imprinted for direct identification of the membrane type, diameter and pore size. The filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.

  • Xtra low-bleed, color-free polypropylene (PP) housing with clear label
  • Low content of extractable compounds
  • Fast flow geometry for easy filtration
  • Low hold-up volume for maximum filtrate recovery
  • Luer lock inlet for safe connection on the high pressure side
  • HPLC certified, with stabilizing crash plate to prevent membrane breakage
  • Designed to be compatible with all common automated filtration systems
  • Ideal for GC, HPLC and UHPLC sample filtration
Especificaciones

Especificaciones

Non-sterile
Syringe Filters
>12 bar 
Yes
Dead volume: 80μL
0.20μm
BIGbox
Luer lock
Colorless, Black print
Imprinted with membrane type, diameter and pore size
Autoclavable at 121°C (30 min.)
25mm
Aqueous and organic-aqueous liquids, i.e. polar and medium polar sample solutions
Regenerated Cellulose
Binding capacity for proteins: 84μg per 25mm filter
Polypropylene
HPLC certified
Hydrophilic
4.91cm2
Luer
400Pack
5 to 100mL
400Pack
Videos
Documentos