missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JP Selecta™ Centrifuge Bucket for Swing Out Rotors
Description
- For use with swing out rotors
- Interchangeable
- With identification code
- Autoclavable
Specifications
Specifications
| Type | Sealed Centrifuge Bucket |
| Capacity | 4 x 15 mL |
| Max. Tube Diameter | 16.5 mm |
| Max. Tube Length | 100 mm |
| For Use With (Equipment) | Swing out rotor (7001326) |
| Description | For use with various adapters |
| No. of Places | 240mL (4 adapters) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?