missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromafil™ Xtra MV Cellulose Mixed Esters Syringe Filters

Labeled for method validation and certification. Macherey-Nagel™ Chromafil™ Xtra MV Cellulose Mixed Esters Syringe Filters are hydrophilic membranes with very low adsorption to purify aqueous and polar solutions. They are simple to use: just fill the syringe and attach the filter.

Marca:  Macherey-Nagel™ 729206

Detalles adicionales : Peso : 0.01000kg

 Ver más versiones de este producto

Código de producto. 12426436

  • 122.00€ / paquete de 100


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

Chromafil™ Xtra syringe filters are imprinted for direct identification of the membrane type, diameter and pore size. The filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.

  • Xtra low-bleed, color-free polypropylene (PP) housing with clear label
  • Low content of extractable compounds
  • Fast flow geometry for easy filtration
  • Low hold-up volume for maximum filtrate recovery
  • Luer lock inlet for safe connection on the high pressure side
  • HPLC certified, with stabilizing crash plate to prevent membrane breakage
  • Designed to be compatible with all common automated filtration systems
  • Ideal for GC, HPLC and UHPLC sample filtration
Especificaciones

Especificaciones

Non-sterile
Syringe Filters
>12 bar 
Polypropylene
HPLC certified
Hydrophilic
4.91cm2
Luer
100Pack
5 to 100mL
100Pack
Aqueous or polar solutions, low particle load
Cellulose Mixed Esters
Yes
Dead volume: 80μL
0.2μm
Standard pack
Luer lock
Color free, Black print
Imprinted with membrane type, diameter and pore size
Autoclavable at 121°C (30 min.)
25mm
Videos
Documentos