missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Cellulose Acetate Membrane Filter

Sartorius™ Cellulose Acetate Membrane Filter combines high flow rates and thermal stability with very low adsorption characteristics.

Marca:  Sartorius Stedim Biotech™ 11106--37------N

Detalles adicionales : Peso : 0.04000kg

 Ver más versiones de este producto

Código de producto. 15932450

  • 113.96€ / paquete de 100


Fecha estimada de envío
24-06-2020
Añadir a la cesta

Descripción

Descripción

  • Well suited for use in pressure filtration devices.
  • Hydrophilic
  • High flow rates thanks to their symmetric structure.
  • Compatible with aqueous solutions (pH 4-8), oils, alcohols and other organic solvents.
  • Available in different pore sizes from 0.2 to 5μm.
Especificaciones

Especificaciones

0.45μm
1.9 bar
69mL/min/cm2/bar
100/pk.
37 mm
Cellulose Acetate
Pressure filtration
120 mm
37 mm
Videos
Documentos