missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ CD-1000 Medium

A chemically defined (CD), animal origin-free (AOF) basal medium that is ideally suited for further hydrolysate or chemically defined supplementation

Marca:  Gibco™ 215205

Detalles adicionales : Peso : 20.43000kg

 Ver más versiones de este producto

Código de producto. 16209811

  • 1062.00€ / 20 litros


Fecha estimada de envío
14-10-2020
Añadir a la cesta

Descripción

Descripción

CD-1000 Medium can be used in various culture vessels in batch, fed-batch, and profusion processes for both research and manufacturing applications.
Especificaciones

Especificaciones

Storage conditions: 2°C to 8°C. Protect from light.
20 L
Cell Culture Media
Protect from light, 2°C to 8°C
Liquid
Various culture vessels in batch, fed-batch, and profusion processes for both research and manufacturing applications
Animal origin-free, chemically defined
Videos
Documentos