missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Zeiss™ Piezas de repuesto Carl Zeiss™ para el microscopio Axioskop 40
Suitable replacement halogen lamp for the Axioskop™ 40 microscope. Carl Zeiss™ Replacement Lamp for Axioskop 40 Microscope is a decostar lamp with a front glass cover and a 10 degree spot.
Marca: Carl Zeiss™ 000000-0425-360
Detalles adicionales : Peso : 0.50000kg
Descripción
- Halogen
- 12V
- 35W
- 2.92A
- Weight: 1oz.
- Description: Decostar, front glass cover, 10 degree spot
Especificaciones
Bombilla de luz halógena | |
Decostar, front glass cover, 10 degree spot | |
Axioskop™ 40 microscope | |
12 V |