missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair™ Smart 633 Ductless Fume Hood

Designed with advanced carbon filtration to minimize chemical exposure.

Marca:  Erlab™ A65C/K

Detalles adicionales : Peso : 90.00000kg

 Ver más versiones de este producto

Código de producto. 15584914

  • 9455.00€ / cada uno


Fecha estimada de envío
25-11-2020
Añadir a la cesta

Descripción

Descripción

  • Sensors to detect filter breakthrough of solvents, acids or formaldehyde
  • Safety back up filter in case of main filter saturation
  • Continuous monitoring of air face velocity

Erlab Safety Program

  • Application analysis and validation, usage certification, filter change reminders
  • Connect with eGuard™ for real-time status, notifications and alerts
  • Smart-Light feature for lighting up the hood

Flexibility

  • Configurable filtration column
  • No ductwork needed


Environment

  • No dangerous chemicals are released into atmosphere
  • Low energy consumption
Especificaciones

Especificaciones

388 cfm
Ductless filter hood
For organic vapor, acid
161.92 cm
74.93 cm
Class1,1C, liquid chemical handling
111 cm
90 to 220V 50 to 60Hz 160w
Videos
Documentos
Garantía