missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair™ Smart 392 Ductless Fume Hood

Designed with advanced carbon filtration to minimize chemical exposure.

Marca:  Erlab™ A63C/BE

Detalles adicionales : Peso : 90.00000kg

 Ver más versiones de este producto

Código de producto. 15584854

  • 6690.00€ / cada uno


Fecha estimada de envío
02-12-2020
Añadir a la cesta

Descripción

Descripción

  • Sensors to detect filter breakthrough of solvents, acids or formaldehyde
  • Safety back up filter in case of main filter saturation
  • Continuous monitoring of air face velocity

Erlab Safety Program

  • Application analysis and validation, usage certification, filter change reminders
  • Connect with eGuard™ for real-time status, notifications and alerts
  • Smart-Light feature for lighting up the hood

Flexibility

  • Configurable filtration column
  • No ductwork needed


Environment

  • No dangerous chemicals are released into atmosphere
  • Low energy consumption
Especificaciones

Especificaciones

259 cfm
Ductless filter hood
For organic vapor, acid
80.01 cm
61.89 cm
Class 2 , Type 1P1C, particulate filter, liquid chemical and powder handling
143.65 cm
220V 50/60Hz 105w
Videos
SDS
Documentos
Garantía