missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair™ Smart 391 Ductless Fume Hood

Designed with advanced carbon filtration to minimize chemical exposure.

Marca:  Erlab™ A61E/HP

Detalles adicionales : Peso : 80.00000kg

 Ver más versiones de este producto

Código de producto. 15554350

  • 3880.80€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Sensors to detect filter breakthrough of solvents, acids or formaldehyde
  • Safety back up filter in case of main filter saturation
  • Continuous monitoring of air face velocity

Erlab Safety Program

  • Application analysis and validation, usage certification, filter change reminders
  • Connect with eGuard™ for real-time status, notifications and alerts
  • Smart-Light feature for lighting up the hood

Flexibility

  • Configurable filtration column
  • No ductwork needed


Environment

  • No dangerous chemicals are released into atmosphere
  • Low energy consumption
Especificación

Especificación

135 cfm
62.86 cm
90 to 264V 50 to 60Hz 19 to 53w, 1.6A
Filters liquid chemicals and powders
96.52 cm
100 cm
Ductless filter hood
NF P.92.507 (Acrylic part), EN 1822 : 1998 H14 HEPA filter
54.61 cm
Class 2, H14 HEPA filter for powders
114.3 cm
Filter
86.36 cm
Videos