missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Smart 321 Ductless Filtering Fume Hood
Designed with advanced carbon filtration to minimize chemical exposure.
Marca: Erlab™ A60C/AS
Detalles adicionales : Peso : 80.00000kg
Descripción
- Smart technology helps user to focus on all chemicals handlings
- Filtration fume hood equipped with exclusive FLEX modular filtration column allowing use of particulate HEPA or ULPA filters combined with high performance activated carbon molecular filters
- 7 filtration columns configurations for more versatility
- Real time sensors to detect main filter saturation with solvents, acids or formaldehyde
- Safety filter in case of main filter saturation
- Optional mobile kart or fixed bench
- Connectable for real time monitoring of all safety parameters
- Free pre-sale analyze to determine the best filter colum and detector configuration
- Meets AFNOR NFX 15 211/ANSI Z9.5-2012 filtration efficiency standard (class 1 and 2)
Especificación
135 cfm | |
220V 50/60Hz, 65w | |
For organic vapors | |
Filters | |
Ductless filter hood |
61.89 cm | |
Class2, Type 1P1C, Liquid chemical and powder handling | |
120.5 cm | |
80.1 cm |