missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair™ Smart 321 Ductless Filtering Fume Hood

Designed with advanced carbon filtration to minimize chemical exposure.

Marca:  Erlab™ A60A/AS

Detalles adicionales : Peso : 70.00000kg

 Ver más versiones de este producto

Código de producto. 15564520

  • 3182.60€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Smart technology helps user to focus on all chemicals handlings
  • Filtration fume hood equipped with exclusive FLEX modular filtration column allowing use of particulate HEPA or ULPA filters combined with high performance activated carbon molecular filters
  • 7 filtration columns configurations for more versatility
  • Real time sensors to detect main filter saturation with solvents, acids or formaldehyde
  • Safety filter in case of main filter saturation
  • Optional mobile kart or fixed bench
  • Connectable for real time monitoring of all safety parameters
  • Free pre-sale analyze to determine the best filter colum and detector configuration
  • Meets AFNOR NFX 15 211/ANSI Z9.5-2012 filtration efficiency standard (class 1 and 2)
Especificación

Especificación

135 cfm
220V 50/60Hz, 65w
For organic vapors
Filters
Ductless filter hood
61.89 cm
Class2, Type 1c, Liquid chemical handling
111.12 cm
80.1 cm
Videos