missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair 321 Smart Fume Hood

Erlab™ Captair 321 Smart Fume Hoods are designed with a simple and innovative way of communication to let you know the hood is protecting you and in optimal working order.

Marca:  Erlab™ A60D/AS

Detalles adicionales : Peso : 90.00000kg

 Ver más versiones de este producto

Código de producto. 15584530

  • 4045.00€ / cada uno


Fecha estimada de envío
30-11-2020
Añadir a la cesta

Descripción

Descripción

  • Type C - Carbon filtration for gases and vapors
  • Type P - Particulate filtration for powders
  • Filter AS - For organic vapors
  • Filter BE - Polyvalent for acid + organic vapors
  • Filter F - For formaldehyde vapors
  • Filter K - For ammonia vapors
  • Filter HP - HEPA H14:99.995 % efficiency filtration of particles over 0.1 µm in size
  • Corrosion resistant electro-galvanized steel coated with anti-acid polymer
  • Air Face Velocity: 0.4 to 0.6 m/s - 79 fpm to 118 fpm
  • Polypropylene Filtration Module
  • Simple communication by LED pulsation system: fan settings, usage timer, fan failure, face velocity, automatic filter saturation detection
  • 1 - 4 columns that can be configured to handle liquids, powders, or both
  • App for remote control to monitor the hood, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
  • RJ45 cable connection
  • Internal Lighting: LED lighting > 650 Lux
  • Electronic Anemometer - Indicates the face velocity of the unit
Especificaciones

Especificaciones

The oblong shape allows for proper containment and ergonomic mobility
50/60 Hz
220 m3/h / 129 CFM
620 mm
Type 1P2C, AS
1285 mm
Power Consumption: 65 w
780 mm
90 to 220 V
AFNOR NF X 15-211:2009 : France - BS 7989 : England DIN 12 927 : Germany - EN 1822 : 1998 (HEPA H14 & ULPA U17 Filters) - CE Marking
Ductless Filtering Fume Hood
Liquid chemical and powder handlings
1 x P Filter, 2 x C Filter
Videos
Documentos