missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Solución estándar de plasma de calcio, Thermo Scientific Chemicals, Specpure™
Click to view available options
Cantidad:
50 mL
100 mL
500 mL
Descripción
Calcium, plasma standard solution is used as a standard solution in analytical chemistry and atomic absorption spectroscopy. It is also used as a single-element standard solution for plasma emission spectrometry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Calcium |
Cantidad | 50 mL |
Color | Incolora |
Nombre IUPAC | calcio; carbonato |
Concentration or Composition (by Analyte or Components) | Ácido nítrico:5,0%; carbonato cálcico:0,25%; agua:94,75% |
Presión de vapor | 23 hPa (17mm Hg) at 20°C |
Solubilidad | Miscible with water |
Forma física | Líquido |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'