missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lámina de latón, 0,025 mm de grosor, 15,2 x 45 cm, Thermo Scientific™
Click to view available options
Cantidad:
1 Pc.
5 Pc.
Descripción
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Especificaciones
Nombre del producto químico o material | Brass |
Color | Amarillo |
Nombre de nota | alloy 260 |
Aspecto | Yellow foil |
Cantidad | 1 Pc. |
Información de solubilidad | Insoluble in water. |
Olor | Odorless |
Formulario | Lámina, 0,025 mm de grosor, 15,2 x 45 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'