missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Impresora de etiquetas monocromática BMP71

Portable label printer

Marca:  Brady™ 710631

Detalles adicionales : Peso : 6.86000kg

 Ver más versiones de este producto

Código de producto. 10790151

  • 1708.50€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Especificaciones

Especificaciones

Monochrome
332.70 mm
QWERTZ
General labeling and marking of electronic components, Laboratory Identification, Safety signs, Wire and Cable Marking
This printer ships in a hard case with a Rechargeable NiMH Battery, AC Adaptor, USB Communications Cable, TLS2200™ / HandiMark™ Material Roll Adaptor, Quick Start Guide, Product CD (w/ Printer Driver, Tutorials, Full User's Guide), Cleaning Kit, LabelMark
1016.00 mm
AC Adaptor;Rechargeable Battery
Thermal transfer
50.8 W mm
5°C-40°C
241.3 mm
2Years
Label Printer
USB, Rechargeable NiMH battery, power supply
Colour LCD Screen
332.70 mm241.30 mm
116.80 mm
332.70 mm
200 MB up to 100,000 labels
38.10mm/sec.
300dpi
LabelMark
2.49 kg
45.97 mm
Danish;Dutch;English;Finnish;French;Italian;Norwegian (Bokmål);Polish;Portuguese;Romanian;Spanish;Swedish
1Pack
Videos
Documentos