missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Black Microfiber ESD Anatom Safety Shoes
Marca: ABEBA™ 31133/44
Detalles adicionales : Peso : 0.01000kg
Especificaciones
CE, EN ISO 20345:2011, S1, SRC, DIN EN 61340 Standard | |
For healthcare and kitchen use | |
Microfiber | |
44 | |
Polyurethane | |
Steel | |
ESD Anatom Safety Shoes |
Black | |
Silver Fibre | |
Fuel and slip resistance | |
Made up of Polyurethane, shock absorbent midsole | |
Anatom Safety | |
Cap |