missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hidróxido de benziltrimetilamonio, solución acuosa al 40 % p/p, Thermo Scientific Chemicals
Click to view available options
Cantidad:
100 mL
500 mL
Descripción
Benzyltrimethylammonium hydroxide is used as a phase-transfer catalyst. It is also used in aldol condensation reactions and base-catalyzed dehydration reactions. Further, it serves as a strong organic base and used in Horner-Wadsworth-Emmons olefination reactions. In addition, it is an active component in the formulation, which is used in silicon wafer cleaning applications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Benzyltrimethylammonium hydroxide |
Color | De incoloro a amarillo |
Densidad | 1.059 g/mL |
Olor | Amine-like |
Fórmula lineal | C6H5CH2N(CH3)3OH |
Índice de refracción | 1.43 |
Cantidad | 100 mL |
Número UN | UN3267 |
Beilstein | 3917256 |
Sensibilidad | Air Sensitive |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'