missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ BACOU ELEC ESD S3 Shoes

Honeywell™ BACOU ELEC ESD S3 Shoes feature water-resistant full grain leather uppers and stainless steel anti-puncture soles.

Marca:  Honeywell™ 6246133-47/7

Detalles adicionales : Peso : 1.92000kg

 Ver más versiones de este producto

Código de producto. 15826525

  • 74.06€ / 1 par


Fecha estimada de envío
13-02-2020
Añadir a la cesta

Descripción

Descripción

  • Water-resistant full grain leather upper
  • Great resistance and flexibility
  • Reinforced protection over the toe cap
  • Improved resistance and safety
  • Anti-bacterial lining with 3D structure
  • Ultra-breathable, quick drying
  • Padded ankle collar and tongue
  • Adapts to the user's foot shape, ensures comfort when worn for long periods
  • Lateral watertight bellows
  • Prevents liquid and dust from entering footwear
  • Midsole: Stainless steel: efficient technology covering the most extensive panel of risks. Puncture resistance: over 1100 N with a spike of 4.5 mm.
  • Upper: Water-resistant full grain leather upper. Padded ankle collar and tongue. Lateral watertight bellows. Anti-bacterial lining with 3D structure. Textile panels.
  • Toe Cap: 200J SPACIUM™ toe cap in injected polymer. Non-metallic: 50% lighter than steel. Extra-wide for greater comfort: suits all foot types. Non magnetic. Thermal insulator. Unalterable.
  • Insole: Dual density PU foam for intensive use. Removeable for easy care. Antibacterial for a longer life span and to prevent odour. Antistatic for optimal efficiency. Comfortable heel pads. Evacuation channels.
  • Outsole: Dual density polyurethane: PU 2D. Comfort layer of density: 0.5 (guarantees lightness and flexibility, ensures shock absorption and protects against changes in temperature). Outsole layer of density: 1 (resistance to abrasion, fuel oil and grease). High slip resistance due to well defined cleat design, wide, deep and self-cleaning. SRC certified: on ceramic floor : flat 0.45 (minimum standard: 0.32) heel 0.46 (minimum standard: 0.28) / on steel floor: flat 0.24 (minimum standard: 0.18) heel 0.24 (minimum standard: 0.13). Energy absorption capacity > 20 joules. Excellent resistance to abrasion: volume loss < 150 mm3 (with a load of 10 N = 1 kg). Extension before tearing: 650%. Optimised resistance to repeated flexing > 60,000 ( standard >30,000). Resistant to acids and alkalis: limited to low concentrations.
Especificaciones

Especificaciones

EN ISO 20345:2011 standard, SRC certified
Leather
47
Black, Orange
Puncture resistance over 1100 N with a spike of 4.5 mm
Stainless Steel and Polyurethane
Videos
Documentos