missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ Agitador con placa calefactora de aluminio digital AREX con sonda

Equipped with digital display to precisely monitor the stirring speed and temperature. Velp Scientifica™ AREX Digital with Probe provides uniform heat distribution over the surface, with a protective white ceramic coating that ensure easiness of cleaning and excellent resistance to chemicals.

Marca:  Velp Scientifica™ SA20500411

Detalles adicionales : Peso : 2.60000kg

Código de producto. 15319244

  • 447.00€ / cada uno


Fecha de envío estimada
del proveedor 12-02-2019
Añadir a la cesta

Descripción

Descripción

Unmatched Operation
  • Outstanding temperature uniformity with CerAlTop™ aluminum alloy heating plate
  • Excellent resistance to chemicals scratches and surface abrasions
  • Maximum temperature 370°C
  • Accepts up to 20 liter flasks
  • Electronic speed regulation up to 1500 rpm
  • Excellent speed control, even at low speeds
  • High power PCM-type driving magnet
Reliable & Precise Results
  • SpeedServo™ ensures constant speed even when the viscosity changes
  • Digital setting and displays for temperature and time
  • Direct temperature control using probe or VTF Vertex digital thermoregulator
  • VTF incorporates timer for unsupervised operation and increased productivity
Convenient Format 
  • Available packaged with probe  or VTF
  • High visibility LED displays visible from a distance
Sample & User Safety
  • Programmable maximum safety temperature
  • Hot plate warning displayed while cooling to below 50°C
  • Control panel is IP 42 protected from liquid spills with run-off groove
Ergonomic Design
  • Inclined control panel for easy access and visibility
  • AluBlocks™ maximize temperature control & save handling time
  • Run different tubes by combining AluBlocks™
Especificación

Especificación

20 l
Ambiente hasta 370 °C
155mm
230 V
630 W
280mm
2.6 kg
Sonda Pt100
Imán de transmisión de alta potencia de tipo PCM, accionado por un motor monofásico para funcionamiento continuo
280 x 165 x 115 mm
Pantalla LED digital
AREX Digital PRO
Placa calefactora con agitación
1500 rpm
1
Aleación de aluminio con revestimiento de cerámica
De 50 a 60 Hz
115mm
165mm
CEI EN 60529: IP 42
Advertencia de placa caliente cuando la temperatura de la placa superior asciende por encima de 50 °C
155mm
230 V, de 50 a 60 Hz, 630 w
Aluminio pintado con epoxi
370°C
Videos