missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ Placa calefactora de tecnopolímero modelo AREC.X

Se conecta a un termorregulador digital VTF Vertex o a una sonda de control de temperatura para la termorregulación precisa del líquido. VELP Scientfica™ garantiza uncalentamiento rápido y proporciona un ajuste preciso de velocidad y temperatura.

Marca:  Velp Scientifica™ F20500061

Detalles adicionales : Peso : 3.30000kg

Código de producto. 13487626

  • 412.00€ / cada uno


Fecha de envío estimada
del proveedor 20-02-2019
Añadir a la cesta

Descripción

Descripción

Unmatched Operation
  • Ceramic heating plate resists acids, bases and solvents
  • Technopolymer casing resists chemicals, scratches and surface abrasions
  • Maximum temperature 550°C
  • Accepts up to 15 liter flasks
  • Electronic speed regulation up to 1500rpm
Precise Results
  • SpeedServo™ ensures constant speed even when the viscosity changes
  • Controls to ±0.5°C with VTF, ±1°C with probe
Practical Solution
  • White ceramic plate ideal for color change observation
  • Metal vessels can be used on the ceramic plate
  • Low profile design for a heated model
Safety Above All
  • Hot plate warning displayed while cooling to below 50°C
  • Control panel is separated from the heating plate
  • IP 42 protection
  • Protection from liquid spills with run-off groove
Convenient to Use
  • Inclined control panel for easy access and visibility
  • High visibility LED display of temperature (on AREC.X)
  • High power PCM-type driving magnet
Especificación

Especificación

15 l
180 x 180 mm
230 V
800W
344 mm
3.3 kg
Advertencia de placa caliente cuando la temperatura de la placa superior asciende por encima de 50 °C
180 mm
15 L
230 V, de 50 a 60 Hz, 800 w
Tecnopolímero
La placa calefactora de cerámica resiste disolventes, bases y ácidos
Placa calefactora con agitación
Up to 1500rpm
Cerámica
50/60 Hz
94 mm
203 mm
CEI EN 60529, IP 42
High-power driving magnet type ''PCM'' operated by a mono-phase motor for continuous operation
180 mm
344 x 203 x 94 mm
Pantalla LED digital
AREC.X
550°C
Videos