missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Amber Glass Volumetric Flasks with UKAS Certificate

A robust, virtually inert and exceptionally temperature-resistant solution for volume measurement in the laboratory.

Marca:  Duran™ 246744457

Detalles adicionales : Peso : 0.16500kg

 Ver más versiones de este producto

Código de producto. 15826891

  • 177.00€ / cada uno


Fecha estimada de envío
14-02-2020
Añadir a la cesta

Descripción

Descripción

  • Outstanding corrosion protection
  • Outstanding precision during measurement due to better visibility of the printed graduation mark
  • In amber glass for the protection of light-sensitive contents
  • Print is highly resistant to chemicals
  • Complies with the requirements of ISO 1042
  • Provided with PE stoppers
  • Manufactured from borosilicate glass 3.3
  • Increased service life and cost effectiveness
  • Retraceable and auditable
  • Provided with a UKAS certificate for the highest standards of accuracy
Especificaciones

Especificaciones

Flat
Class A
19/26 stopper
Amber
Borosilicate Glass 3.3
Yes
180°C max. without affecting accuracy; −40° to +80°C for PE stopper
UKAS cert
Polyethylene
Stopper
500 mL
Volumetric measurement
White printed
Videos
Documentos