missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap

Catalog Number p-5377496
Click to view available options
Capacidad (métrico):
60 mL
240 mL
960 mL
Cantidad:
12/Cs.
288/Cs.
30/Cs.
Acabado del cuello:
20-400
24-400
33-400
Este artículo no se puede devolver. Vea la política de devoluciones
Este artículo no se puede devolver. Vea la política de devoluciones

Includes

Polypropylene Pulp/Vinyl lined cap

For light sensitive solvents, chemicals, and samples. Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Lined Caps are general use bottles for long term storage of UV sensitive contents.

Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.

Amber Boston Round Bottles
  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
White Polypropylene Pulp/Vinyl Lined Caps
  • Good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard

Revestimiento del tapón With Liner
Material del cierre Polypropylene
Tamaño del tapón 20-400 mm
Tipo de tapón Screw Cap
Diámetro (métrico) 39 mm
Altura (imperial) 3.36 in. (With Closure); 3.25 in. (Without Closure)
Altura (métrico) 97 mm (With Closure); 94 mm (Without Closure)
Dispensación a través del tapón Yes
Tipo de producto Boston Round Bottle
Capacidad (métrico) 60 mL
Capacidad (imperial) 2 oz.
Color Amber
Material Glass
Cantidad 288/Cs.
Color del tapón White
Material de revestimiento Pulp/Vinyl
Acabado del cuello 20-400
Closure Included Yes
Esterilizables en autoclave Autoclavable
Boca Narrow
Forma Round
Mostrar más Mostrar menos
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'