missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ AM4X Multiple Position Hot Plate Stirrer

Provides uniform heat distribution with a coated aluminum alloy heating plate. Velp Scientifica™ AM4X Multiple Position Hot Plate Stirrer have 4 independently controlled heating stirrers.

Marca:  Velp Scientifica™ F20500421

Detalles adicionales : Peso : 8.30000kg

Código de producto. 15369654

  • 1411.00€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Excellent chemical resistance
  • Maximum temperature of 370°C
  • Accepts up to 4 x 15 L flasks
  • Electronic speed regulation up to 1500 rpm
  • Excellent speed control, even at low speeds
  • Speed Servo™ ensures constant speed even when viscosity changes
  • High power PCM-type driving magnet
  • Can be connected to 4 VTF Digital Thermoregulators
Especificación

Especificación

15 L
4
Aluminum Alloy
50 to 60 Hz
115 mm
8.3 kg
230 V, 50 to 60 Hz, 2550 w
4
4 heating stirrers, independently controlled
Hotplate Stirrer
1500RPM
155 mm
230 V
2550 w
715 mm
155 mm
Epoxy Painted Metal
AM4X
370°C
Videos