missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lingote de aluminio, 99,999 % (base metálica), Thermo Scientific Chemicals
Click to view available options
Cantidad:
100 g
500 g
2 kg
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Aluminum ingot |
Notas del porcentaje del ensayo | (base metálica) |
Cantidad | 100 g |
Nombre IUPAC | aluminio |
Porcentaje de pureza | 99.999% |
Olor | Odorless |
Formulario | Lingote |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'