missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals α,α-Difenilglicina, 98 %
Click to view available options
Cantidad:
5 g
25 g
100 g
Envase:
Frasco de vidrio
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | α,α-Diphenylglycine |
Punto de fusión | 244.0°C to 247.0°C |
Color | Blanco |
Pérdida por secado | 1% max. |
Espectro infrarrojo | Auténtico |
Intervalo de porcentaje de ensayo | 98% |
Envase | Frasco de vidrio |
Fórmula lineal | H2NC(C6H5)2CO2H |
Cantidad | 25 g |
Beilstein | 14,I,625 |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'