missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Resina de intercambio iónico Amberlite™ IRA-67, Thermo Scientific Chemicals
Click to view available options
Cantidad:
250 g
1 kg
5 kg
Descripción
Amberlite™ IRA-67 is used for de-acidification and desalination of water and for isolation of acidic natural products. It allows for effective adsorption and desorption of naturally occurring organic molecules such as humic and fulvic acids that are present in many water supplies.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Amberlite™ IRA-67 |
Forma física | Gránulos |
Nombre de nota | Ion Exchange Resin |
Olor | Amine-like |
Fórmula molecular | Acrylic-DVB |
Densidad | 1.06g/cm3 |
Color | Canela |
Cantidad | 250 g |
Información de solubilidad | Insoluble in water. |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'