missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clorhidrato de 4-metilbenzhidrilamina, soportado por polímeros, 1 % de entrecruzamiento, 100-200 mallas, 0,5-1 mmol/g en PS-DVB, Thermo Scientific Chemicals
Click to view available options
Cantidad:
5 g
25 g
Descripción
Hydrochloride resins have been used to study the treatment of hyperphosphataemia in patients with end-stage renal failure. And also used for attachment of linkers in a similar manner to PL-AMS Resin.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | 4-Methylbenzhydrylamine hydrochloride |
Nombre de nota | Polymer-supported, 1% cross-linked, 0.5 to 1.0 mmol/g on PS-DVB |
Color | Blanco a amarillo |
Tamaño de malla | 100 to 200 Mesh |
Cantidad | 25 g |
Información de solubilidad | Suspended in DCM/DFM(1:1). |
Forma física | Gránulos |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'