missing translation for 'onlineSavingsMsg'
Learn More

Motic™ 3W LED Incident Illumination Assembly

Ideal for stereomicroscopy lighting. Motic™ 3W LED Incident Illumination Assembly has an optimum field of view of 50mm at 108mm from the sample.

Marca:  Motic™ 11500145

Detalles adicionales : Peso : 0.01000kg

 Ver más versiones de este producto

Código de producto. 15312266

  • 82.08€ / cada uno


Fecha de envío estimada
del proveedor 27-02-2019
Añadir a la cesta

Descripción

Descripción

  • This spot illuminator must be combined with a Motic 2111 / 2112 focusing block and the 2111 LED stand.
  • Capable of bringing 5500K LED illumination when combined with the 2111 LED stand.
  • Illumination's intensity is adjustable via the intensity control of the 2111 LED stand.
  • 5500K color temperature.
  • 3W Lambertian LED bulb for incident illumination.
  • Adjustable intensity control; linear.
  • Optimum field of view of 50mm at 108mm from the sample
  • Easy and safe connection to the 2111 LED Stand column for power
Especificación

Especificación

5500K Lamburtian LED
Spot illuminator
3W
K-series, SMZ-168, SMZ-140, SFC-11 Microscopes
Videos