missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3,4-Dimethoxyphenylacetone, 97%, Thermo Scientific™
Click to view available options
Cantidad:
5 g
25 g
100 g
Descripción
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Especificaciones
Nombre del producto químico o material | 3,4-Dimethoxyphenylacetone |
Densidad | 1.1150g/mL |
Punto de ebullición | 154.0°C to 158.0°C (12.0 mmHg) |
Temperatura de inflamación | >110°C |
Espectro infrarrojo | Authentic |
Intervalo de porcentaje de ensayo | 96% min. (GC) |
Fórmula lineal | (CH3O)2C6H3CH2COCH3 |
Índice de refracción | 1.5338 to 1.5358 |
Cantidad | 25 g |
Gravedad específica | 1.115 |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'