missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3,4-Difluorotolueno, 98 %, Thermo Scientific Chemicals
Click to view available options
Cantidad:
1 g
5 g
25 g
Descripción
Used as pharmaceutical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | 3,4-Difluorotoluene |
Densidad | 1.120 g/mL |
Punto de ebullición | 110°C to 113°C |
Temperatura de inflamación | 25°C (77°F) |
Olor | Aromatic |
Índice de refracción | 1.45 |
Cantidad | 5 g |
Número UN | UN1993 |
Sinónimo | 3,4-difluorotoluene, benzene, 1,2-difluoro-4-methyl, 1,2-difluoro-4-methyl-benzene, 3,4-difluoro methyl benzene, 3,4 difluorotoluene, pubchem1615, 3, 4-difluorotoluene, 3,4-difluoro toluene |
Información de solubilidad | Insoluble in water. |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'