Learn More
2-Propanol, grado semiconductor, 99,5 % mín., Thermo Scientific Chemicals
Descripción
2-Propanol is used as a solvent for gums, resins, alkaloids and essential oils, as a denaturant for ethyl alcohol and is used in lotions and cosmetics. It is used in keyboard, LCD and laptop cleaning, as a wetting agent in the fountain solution used in lithographic printing, and often used as a solvent for French polishing shellac used in cabinet making. It acts as hydride source in the Meerwein-Ponndorf-Verley reduction. It plays an important role in DNA extraction.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | 2-propanol |
Punto de fusión | °C to 90°C |
Color | Incolora |
Densidad | 0.785 |
Punto de ebullición | 82°C to 83°C |
Temperatura de inflamación | 12°C (53°F) |
Punto de ignición | 455°C (851°F) |
Intervalo de porcentaje de ensayo | 99.5% min. |
Olor | Alcohol-like |
Índice de refracción | 1.377 |
Mostrar más |
RUO – Research Use Only