missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metacrilato de 2-etilhexilo, 98 %, estabilizado con 4-metoxifenol, Thermo Scientific Chemicals
Click to view available options
Cantidad:
250 mL
1 L
4 L
20 L
Descripción
Monomer used in the preparation of polymethacrylate polymers
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | 2-Ethylhexyl methacrylate |
Nombre de nota | Stabilized with 4-methoxyphenol |
Punto de fusión | -50°C |
Color | Incolora |
Densidad | 0.885 g/mL |
Punto de ebullición | 218°C |
Temperatura de inflamación | 92°C (198°F) |
Olor | Ether-like |
Índice de refracción | 1.438 |
Cantidad | 250 mL |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'