missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Propanol, grado HPLC, 99 % mín., Thermo Scientific Chemicals
Click to view available options
Cantidad:
1 L
4 x 1 L
Descripción
1-Propanol is used as a mobile phase in High Performance Liquid Chromatography and Liquid Chromatography coupled with Mass Spectrometry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | 1-Propanol |
Punto de fusión | -127°C |
Densidad | 0.804 g/cm3 at 20°C |
Punto de ebullición | 97°C |
Temperatura de inflamación | 15°C (59°F) |
Intervalo de porcentaje de ensayo | 99% min. |
Olor | Alcohol-like |
Índice de refracción | 1.385 |
Cantidad | 1 L |
Número UN | 1274 |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'