missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 0.36mm PEEKsil™ Tubing

A mechanically robust polymer-sheathed fused silica tubing for use in HPLC systems

Marca:  Trajan Scientific and Medical™ 0624371

Detalles adicionales : Peso : 0.01000kg

 Ver más versiones de este producto

Código de producto. 15288783

  • 119.00€ / paquete de 2


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Fused silica internal wall provides smooth surface, free of imperfections
  • PEEKsil compatible with most organic solvents and resistant to strong acids
  • Effective pH range of 0 to 10
  • Flexibility ensures easy connection between columns, detectors and injectors
Especificación

Especificación

2/Pk.
0.025 mm
50 m
PEEKsil Tubing 0.36mm OD x 0.025mm ID x 50mm Length
Videos