missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Balanza de acero inoxidable
The Symmetry ED-Series Portable Balance features an easy-to-use three-button keypad for straightforward weighing applications.
Marca: Cole-Parmer™ 10000-17
Detalles adicionales : Peso : 0.80000kg
Descripción
- Stainless steel weighing platform.
- Low battery and zero indicators.
- Clear backlit LCD provides quick viewing of results.
- Automatic shut-off and back light on/off.
- Multiple weighing units; g, oz., ct, kg, and lb.
- Economical portable balance is designed for a wide variety of basic weighing applications.
- All models feature grams, carats, and ounces weighing units; 1200 gram capacity models and higher feature kilogram and pounds.
- Auto power off conserves battery power when weighing in the field.
- Easily adjustable leveling feet provide quick adjustments to balance height.
Especificaciones
150 g | |
0.01 g | |
0,02 g | |
ML-10000-17 | |
Portable Balance | |
5 in. | |
220 V |
LCD | |
AC Power Adapter with 6 ft. (1.8 m) Cord and Plug | |
Acero inoxidable | |
0.02 g | |
2 Year | |
127 mm | |
External |