Learn More
SemperIt™ Semperguard™ Sempercare Skin2 Nitrile Examination Gloves
Wearing comfort and skin-friendliness, a good tactile feeling is the most important assessment criterion when choosing the right exam glove. The new Sempercare Nitrile skin2 combines these properties in a unique, exceptionally light glove.
Marca: SemperIt™ 3000002157
Detalles adicionales : Peso : 0.01000kg
Descripción
- Nonsterile, powder-free examination glove for single use
- Nitrile-Butadiene-Rubber (NBR)
- Lavender
- Flat with rolrand
- EN 455-2
- According to EN 455-1: AQL 1.5
- According to EN 455-2:
- Tensile strength Production value ≥ 6 N
- Median 7 N
- EN 1041, EN 980, EN 420 and ISO 15223
- Medical product class I
- Protective glove for single use
- PPE category III