missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deltalab™ Polystyrene Petri Dish
Petri Dish made of highly transparent polystyrene.
Marca: Deltalab™ 200208
Detalles adicionales : Peso : 0.01000kg
Descripción
- Highly transparent polystyrene.
- Available aseptic or sterile.
Especificaciones
Petri dish with moulded grid, aseptic | |
Poliestireno | |
No estéril | |
1 | |
500/paquete | |
20 mm | |
2.6 in. |
Transparente | |
Redondo | |
Placa de Petri | |
Colony counting; Ideal for use in pharmaceutical and hospital environments | |
Sí | |
0.79 in. | |
25 mm |