missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deltalab™ Polystyrene Petri Dish
Petri Dish made of highly transparent polystyrene.
Marca: Deltalab™ 200200
Detalles adicionales : Peso : 0.01000kg
Descripción
- Highly transparent polystyrene.
- Available aseptic or sterile.
Especificaciones
CE, IVD | |
Poliestireno | |
No estéril | |
1 | |
500/paquete | |
14 mm | |
3.5 in. |
Stackable Petri dish with three vents, aseptic | |
Redondo | |
Placa de Petri | |
Ideal for general growth of all types of organisms or microorganisms, aerobic and / or anaerobic | |
Sí | |
0.55 in. | |
90 mm |