missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ABgene™ Microplate, Thermo-Fast PCR/qPCR, 96 well, skirted, low profile
Marca: Thermo Scientific™ ABgene™ AB0800 - RMD142
Detalles adicionales : Peso : 0.60000kg
Descripción
- 0.3mL maximum well volume (when used with adhesive and heat seals)
- Fits all 0.2mL thermal cyclers and ABI PRISM™ 310, 3100 and 3700 capillary sequencers
- Clear well bottom for sample visibility
- Highly rigid plate deck, with cut away corners
- Sealable with Thermo-Mats™, adhesive films and foils, heat seals and flat and domed cap strips
- Available in packs of 25
- Also available in multiple colours and opaque black and white for fluorescent and luminescent based procedures
- Uniform, thin wall design for optimal heat transfer
- Certified DNase, RNase, endotoxin and human DNA freeA one piece, injection moulded polypropylene PCR* plate in the industry standard 96 well format, providing optimal handling convenience and compatibility with high throughput automated systems
Especificaciones
Standard | |
8 x 12 | |
96 |