missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Graduated Valumetric™ Bottles without Caps
Click to view available options
Capacidad (métrico):
60 mL
125 mL
Descripción
- Clear, USP Type III soda-lime glass
- Highly visible, white screened graduations in millimeters and ounces for general mixing and measuring applications
- Wide mouth for easy entry and retrieval during storage and packaging applications
Especificaciones
Capacidad | 2 oz., 60mL |
Tamaño del tapón | 38-400 mm |
Tipo de tapón | Screw Cap |
Capacidad (métrico) | 60 mL |
Capacidad (imperial) | 2 oz. |
Color | Clear |
Material | Soda Lime Glass |
Cantidad | 288/PK. |
Closure Included | No |
Boca | Wide |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'