missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap
Click to view available options
Capacidad (métrico):
120 mL
240 mL
480 mL
960 mL
Cantidad:
12/Cs.
24/Cs.
Descripción
Safety Coated Amber Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol. These plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and UV protection of amber glass. If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Plastic-coated Boston Rounds are ideal lab bottles for handling volatile substances.
- Plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles
- If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal
- Features a round body, curved shoulders, and a narrow screw neck opening
Especificaciones
Capacidad | 4 oz., 120mL |
Revestimiento del tapón | PTFE |
Material del cierre | Polypropylene |
Tamaño del tapón | 22-400 mm |
Tipo de tapón | Screw Cap |
Tipo de producto | Safety-coated Boston Round Bottle |
Capacidad (métrico) | 120 mL |
Capacidad (imperial) | 4 oz. |
Color | Amber |
Material | Safety-coated Glass, Plastic-coated Glass |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'